Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 3/16 in. Dia, Carbide
Mfr # 209-092187B
Zoro # G4353977
product price: $16.20
/ea
$16.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 3/16"
- Overall Length 2 in
- Shank Dia. 3/16 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209-092187B
- Zoro # G4353977
- UPC # 888226173544
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 3/16" |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Length of Cut | 3/32 in |
Milling Dia. | 3/16 in |
Cutter Dia. - Machining | 3/16" |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, 3/16 in Milling Dia., Carbide, AlTiN, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 2 1/16-inch (52 mm) Bi-Metal Hole Saw (922911)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X30)
- DYNABRADE Pneumatic Finishing Sander, Kit (57910)
- ECLIPSE ENTERPRISES. Eclipse - Lunar Crimper for Insulated Flag terminals AWG 12-10 and 14-16 (902-332)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- ZORO SELECT Carbide End Mill, 4in, GMHX10C4 (GMHX10C4)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/2 (36092)
- Zoro Select End Mills