Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 1/8 in. Dia, Carbide, 209
Mfr # 209-694125
Zoro # G4353636
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 1/8"
- Overall Length 1 1/2 in
- Shank Dia. 1/8 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209-694125
- Zoro # G4353636
- UPC # 888226218597
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 1/8" |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Length of Cut | 1/16 in |
Milling Dia. | 1/8 in |
Cutter Dia. - Machining | 1/8" |
Description
Double End, Chamfer Mill, 90 Degrees Included Angle, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Adjustable Countersink, 1/2", 1/4" Shank (30060)
- GENERAL TOOLS Magnetic Pickup, Telescoping, 5-1/2 In (383NX)
- WRIGHT TOOL 3/8" Drive Metric, 27 pcs (377)
- IRWIN Mig Welding Plier, PK5 (1873303)
- ZORO SELECT Chamfer End Mill, 3/16 in. Dia, Carbide (209-094187B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- ZORO SELECT Chamfer Mill, 1/2" Cutter dia., AlTiN (CMS20500X)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- ZORO SELECT Carbide End Mill, 4in, GMHX10C4 (GMHX10C4)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- Zoro Select End Mills