Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 1/8 in. Dia, Carbide, 209
Mfr # 209-094125B
Zoro # G4353870
product price: $12.44
/ea
$12.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/8"
- Dimension Type Fractional Inch
- Overall Length 1 1/2 in
- Shank Dia. 1/8 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209-094125B
- Zoro # G4353870
- UPC # 888226173476
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 1/8" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Length of Cut | 1/16 in |
Milling Dia. | 1/8 in |
Cutter Dia. - Machining | 1/8" |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, 1/8 in Milling Dia., Carbide, AlTiN, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN High Speed Steel Step Drill Bit Titanium Nitride Coated (19249)
- GREAT NECK Screwdriver Set (10 Piece) (73773)
- WESTWARD Inspection/Retrieval Set, Neodymium, 7 PC (1VUA6)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive 72-Tooth Low Profile Ratchet Set, 3 pcs (12000C)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-092250B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-064375B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- Zoro Select Corner Chamfer End Mills