Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 1/4 in. Dia, Carbide, 209
Mfr # 209-292250
Zoro # G4353679
product price: $27.06
/ea
$27.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Shank Dia. 1/4 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209-292250
- Zoro # G4353679
- UPC # 888226196703
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Length of Cut | 1/8 in |
Milling Dia. | 1/4 in |
Cutter Dia. - Machining | 1/4" |
Description
Double End, Chamfer Mill, 90 Degrees Included Angle, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711T)
- PROTEAM Intercept Micro Filter Bag, Open Collar, Fits Super HalfVac Pro (10 pk.) (106960)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.63, 3.5 (527208)
- CLC WORK GEAR Tool Bag, Bucket Bag, 18 Pockets (1148)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- ZORO SELECT Chamfer Mill, Overall 1-1/2" L (209-694125B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-094125B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- WIDIA End Mill, 16.00mm Milling Dia., 6606/6616 (75N508023LT)
- Zoro Select Corner Chamfer End Mills