Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 1/4 in. Dia, Carbide, 209
Mfr # 209-094250B
Zoro # G4353837
product price: $26.82
/ea
$26.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 1/4"
- Overall Length 2 1/2 in
- Shank Dia. 1/4 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209-094250B
- Zoro # G4353837
- UPC # 888226173490
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 1/4" |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Length of Cut | 1/8 in |
Milling Dia. | 1/4 in |
Cutter Dia. - Machining | 1/4" |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, 1/4 in Milling Dia., Carbide, AlTiN, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Tool Balancer, 10-15 lb., 8 ft. (TBL 15)
- WESTWARD 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (5DFP0)
- LYNDEX-NIKKEN Collet, 3J, 3/4in (300-048)
- UNIBOR 82 Degree Countersink, 1in dia, 3/4 shank (20ZB115)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- ZORO SELECT Carbide End Mill, 4in, GMHX10C4 (GMHX10C4)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-062250B)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2 (CMG2-808-90)
- Zoro Select Corner Chamfer End Mills