Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 1/4 in. Dia, Carbide, 209
Mfr # 209-092250B
Zoro # G4353959
product price: $26.82
/ea
$26.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Shank Dia. 1/4 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209-092250B
- Zoro # G4353959
- UPC # 888226173551
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Length of Cut | 1/8 in |
Milling Dia. | 1/4 in |
Cutter Dia. - Machining | 1/4" |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, 1/4 in Milling Dia., Carbide, AlTiN, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-11)
- TE-CO Plain Clamp, 1-1/2 In, 6 In, 7/8 In (30409)
- TESA BROWN & SHARPE Dial Caliper, Range 12 In, Jaw 2.5 In (599-579-12-5-1)
- WILLIAMS Locking Extension Bar 3/8" Dr, 24" L, 1 Pieces, Chrome plated (31028)
- ZORO SELECT Chamfer End Mill, 3/16 in. Dia, Carbide (209-094187B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-094125B)
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750)
- ZORO SELECT Carbide End Mill, 3in, GMKD12C4 (GMKD12C4)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- Zoro Select Corner Chamfer End Mills