Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 1/2 in. Dia, Carbide, 209
Mfr # 209-092500B
Zoro # G4353916
product price: $58.33
/ea
$58.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 1/2"
- Overall Length 3 in
- Shank Dia. 1/2 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209-092500B
- Zoro # G4353916
- UPC # 888226173575
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 1/2" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Length of Cut | 1/4 in |
Milling Dia. | 1/2 in |
Cutter Dia. - Machining | 1/2" |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, 1/2 in Milling Dia., Carbide, AlTiN, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Magnetic ToolMat 12.5"L x 6.75"W x .25 (07077)
- HONEYWELL MILLER Hat Lanyard, 2 lb Max. Working Load, PK100 (MHARDHATLAN)
- MALCO HAND SEAMER ALUM 5""BLD (S5R)
- IDEAL Nc Drill/Tap Bit 6-32 (36-6/32)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-062250B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-292250)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- ZORO SELECT Chamfer Mill, Overall 1-1/2" L (209-694125B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-092250B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-064375B)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- Zoro Select Corner Chamfer End Mills