Shop All Chair Mats
This Product is Discontinued
Zoro Select
Chair Mat, Traditional Lip, 45 x 53 In. (Discontinued)
Mfr # 29PL73
Zoro # G5362831
Not eligible for select promotions
This Product is Discontinued
Key Features
- Shape Traditional Lip
- Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
- Overall Dimensions 45 in x 53 in
- Color Clear
- Thickness 0.085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29PL73
- Zoro # G5362831
- UPC # 190735439807
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 45 in x 53 in |
Lip Dimensions | 25 in x 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Laminate, Wood, Tile, Concrete and other Hard Surfaces |
Color | Clear |
Thickness | 0.085 in |
Material | Vinyl |
Edges | Straight |
Backing | Textured |
Description
Chair Mat, Thickness 0.085 in, Material Vinyl, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.