Shop All Chair Mats
This Product is Discontinued
Zoro Select
Chair Mat, Traditional Lip, 36 x 48 In. (Discontinued)
Mfr # 29PL65
Zoro # G5362917
This Product is Discontinued
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 3/4 in Thick
- Overall Dimensions 36 in x 48 in
- Color Clear
- Thickness 0.133 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29PL65
- Zoro # G5362917
- UPC # 190735439722
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 36 in x 48 in |
Lip Dimensions | 19 in x 10 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 3/4 in Thick |
Color | Clear |
Thickness | 0.133 in |
Edges | beveled |
Backing | Cleated |
Material | Vinyl |
Description
Chair Mat, Thickness 0.133 in, Material Vinyl, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.