Shop All Chair Mats
This Product is Discontinued
Zoro Select
Chair Mat 72"x60", Rectangular Shape, Clear, for Carpet (Discontinued)
Mfr # 122731
Zoro # G9005753
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 3/4 in Thick
- Overall Dimensions 72 in x 60 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 122731
- Zoro # G9005753
- UPC # 012544227317
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 72 in x 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 3/4 in Thick |
Color | Clear |
Thickness | 0.13 in |
Material | Vinyl |
Edges | Straight |
Backing | Cleated |
Description
Chair Mat, Thickness 0.13 in, Material Vinyl, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.