Shop All Chair Mats
This Product is Discontinued
Zoro Select
Chair Mat 72"x48", Rectangular Shape, Clear, for Carpet (Discontinued)
Mfr # 122431
Zoro # G9005762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 3/4 in Thick
- Overall Dimensions 72 in x 48 in
- Color Clear
- Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 122431
- Zoro # G9005762
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 72 in x 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 3/4 in Thick |
Color | Clear |
Thickness | 0.13 in |
Edges | Straight |
Backing | Cleated |
Material | Vinyl |
Description
Chair Mat, Thickness 0.13 in, Material Vinyl, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.