Shop All Chair Mats
This Product is Discontinued
Zoro Select
Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (Discontinued)
Mfr # 128133
Zoro # G9004003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 3/8 in Thick
- Overall Dimensions 53 in x 45 in
- Color Clear
- Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 128133
- Zoro # G9004003
- UPC # 012544281333
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 53 in x 45 in |
Lip Dimensions | 25 in x 12 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 3/8 in Thick |
Color | Clear |
Thickness | 0.11 in |
Backing | Cleated |
Material | Vinyl |
Edges | Straight |
Description
Chair Mat, Thickness 0.11 in, Material Vinyl, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.