Shop All Chair Mats
Zoro Select
Chair Mat
Mfr # 143023
Zoro # G710457498
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.087 in
- Material Biopolymer
- Edge Style Straight
- Body Width 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 143023
- Zoro # G710457498
- UPC # 012544010841
- Country of Origin United States
- Category Chair Mats
Dimensions
Body Width | 46 in |
Body Length | 60 in |
Overall Width | 46 in |
Overall Length | 60 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.087 in |
Material | Biopolymer |
Edge Style | Straight |
Product Type | Chair Mat |
Back Texture | Smooth |
Body Shape | Rectangle |
For Floor Type | Hard Floors |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.087 in, Overall Width 46 in, Overall Length 60 in, Material Biopolymer, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length 60 in, Body Width 46 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-00288-RED-GG)
- TOWELSOFT Women Plush Shawl Collar Robe, Fleece Bathrobe, White L/XL (PLH-RB-Wh-L)
- ZORO SELECT Chair Mat (128013)
- ZORO SELECT Chair Mat (143013)
- ZORO SELECT Chair Mat, Rectangular, 46" x 60" (29PL64)
- ZORO SELECT Chair Mat (141053)
- ZORO SELECT Chair Mat, Traditional Lip, 36 x 48 In. (29PL62)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL76)
- FLOORTEX Chair Mat 48"x118", Clear (FR1130023ER)
- Zoro Select Chair Mats