Shop All Corner Brackets
Zoro Select
Chair Corner Braces, Steel, 3/4 In W, PK4, Finish: zinc
Mfr # 1WDL9
Zoro # G3477327
product price: $2.69
/pk 4, $0.67/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Size (In.) 1 in
- Length (In.) 1 2/5 in
- Mounting Holes 2, 1 Each Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDL9
- Zoro # G3477327
- UPC # 190735416846
- Country of Origin Taiwan, Province of China
- Category Corner Brackets
Dimensions
Size (In.) | 1 in |
Length (In.) | 1 2/5 in |
Width (In.) | 3/4 in |
Details
Finish | zinc |
Material | Steel |
Item | Chair/ Corner Braces |
Mounting Holes | 2, 1 Each Side |
Holes | With |
Holes per Leaf | 1 |
Hardware | Included |
Description
Chair/ Corner Braces, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 1 in, Width (In.) 3/4 in, Length (In.) 1 2/5 in, Height (In.) -, Holes per Leaf 1, Holes With, Mounting Holes 2, 1 Each Side, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1066)
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2091-017K)
- BANSBACH EASYLIFT Shock Absorber, 858 lb., M25x1.5,140mm L (FK-2530L-S)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L (1WDD6)
- ZORO SELECT Corner Brace, Steel, 19/32Wx2 1/2 InL, PK2 (1WDE3)
- ZORO SELECT Brace, Corner, 2 In, Holes: 4 (4PE72)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP4)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx5/8 In L, PK2 (1WDE1)
- ZORO SELECT Brace, Corner, 2 In (4PB62)
- NATIONAL HARDWARE Brace Corner Galv Stl 8X1.25In (N220-236)
- Zoro Select Corner Brackets