Shop All Corner Brackets
Zoro Select
Chair Corner Braces, Steel, 1 In W, PK4
Mfr # 1WDN1
Zoro # G3029537
product price: $3.69
/pk 4, $0.92/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Bronze
- Material Steel
- Size (In.) 1 in
- Holes per Leaf 1
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDN1
- Zoro # G3029537
- UPC # 190735416853
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 1 in |
Width (In.) | 3/4 in |
Length (In.) | 1 2/5 in |
Details
Finish | Antique Bronze |
Material | Steel |
Item | Chair/ Corner Braces |
Holes per Leaf | 1 |
Hardware | Included |
Mounting Holes | 2, 1 Each Side |
Holes | With |
Description
Chair/ Corner Braces, Type -, Material Steel, Color -, Antique Bronze Finish, Size (In.) 1 in, Width (In.) 3/4 in, Length (In.) 1 2/5 in, Height (In.) -, Holes per Leaf 1, Holes With, Mounting Holes 2, 1 Each Side, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3114060)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 6" FP, 12 VDC, 3/4" Throw (6111 12V 32D)
- ZORO SELECT Mending Plate, Steel, 7/8 Wx4 In L (1WDH2)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK10 (U38801.009.0325)
- ZORO SELECT Brace, Corner, 2 In, Holes: 6 (4PE75)
- ZORO SELECT Corner Brace, Zinc, 1/2 W x 3/4 In L (1WDD4)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx5/8 In L, PK2 (1WDE1)
- ZORO SELECT Heavy Duty Corner Brace, 2 Wx2 In L (1WDD1)
- ZORO SELECT Corner Brace, Steel, 1 1/4 Wx10 In L (1WDD8)
- ZORO SELECT Brace, Corner, 1 In (4PB60)
- HUBBEL ELECTRIC RACO New Construction Brace (926)
- Zoro Select Corner Brackets