Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 40B35SS
Zoro # G510986730
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 40
- Bore Type Plain
- Material Stainless Steel
- Number of Teeth 35
- For Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40B35SS
- Zoro # G510986730
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Diameter | 5.578 in |
Outside Diameter | 5.855 in |
Bore Diameter | 5/8 in |
Maximum Bore Diameter | 2 1/4 in |
Hub Diameter | 3 1/4 in |
Details
Item | Chain Sprocket |
Chain Number | 40 |
Bore Type | Plain |
Material | Stainless Steel |
Number of Teeth | 35 |
For Chain Pitch | 1/2 in |
Hub Type | One Side |
For Number of Strands | Single |
Standards | REACH Certification, RoHS Compliant |
Hub Projection | 1 in |
Finish | Plain |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 35, Outside Diameter 5.855 in, Pitch Diameter 5.578 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 3 1/4 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 208-230/460V (RVD028L-02.B)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (FJX-06-06)
- 3M D-Washer A0080, .4 Thick, 1/pk (A0080)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 32 # of Teeth (40BS32H X 1)
- TRITAN Sprocket, 3/4 Pitch, 12 Hardened Teeth, 1 3/16-in. Finished Bore with Keyway & Set Screws (60BS12H X 1 3/16)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 24 # of Teeth (60A24H X 1)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS22 1 (80BS22 1)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1 Bore Dia., (C4016X1)
- Zoro Select Chains & Chain Sprockets