Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 40B30SS
Zoro # G510986778
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 40
- Bore Type Plain
- Number of Teeth 30
- Material Stainless Steel
- Hub Type One Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40B30SS
- Zoro # G510986778
- Country of Origin China
- Category Chain Sprockets
Dimensions
Maximum Bore Diameter | 2 1/4 in |
Pitch Diameter | 4.783 in |
Hub Diameter | 3 1/4 in |
Bore Diameter | 5/8 in |
Outside Diameter | 5.06 in |
Details
Chain Number | 40 |
Bore Type | Plain |
Item | Chain Sprocket |
Number of Teeth | 30 |
Material | Stainless Steel |
Hub Type | One Side |
Hub Projection | 1 in |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
For Chain Pitch | 1/2 in |
Finish | Plain |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 30, Outside Diameter 5.06 in, Pitch Diameter 4.783 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 3 1/4 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (4M226)
- SKF Bearing, Bore 25mm, Industry 1205-ETN9 (1205 ETN9)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310 (6310/C3)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 20mm (800 8M 20)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS9 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 12 # of Teeth (41BS12H X 3/4)
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10H X 5/8 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 11 # of Teeth (35BS11H X 3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 21 # of Teeth (40B21F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50B13F-1 1/4)
- Zoro Select Chain Sprockets