Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 40B21SS
Zoro # G610986784
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 40
- Number of Teeth 21
- Bore Type Plain
- Material Stainless Steel
- For Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40B21SS
- Zoro # G610986784
- Country of Origin China
- Category Chain Sprockets
Dimensions
Maximum Bore Diameter | 1 7/8 in |
Pitch Diameter | 3.355 in |
Outside Diameter | 3.617 in |
Hub Diameter | 2 3/4 in |
Bore Diameter | 5/8 in |
Details
Item | Chain Sprocket |
Chain Number | 40 |
Number of Teeth | 21 |
Bore Type | Plain |
Material | Stainless Steel |
For Chain Pitch | 1/2 in |
For Number of Strands | Single |
Hub Type | One Side |
Standards | REACH Certification, RoHS Compliant |
Finish | Plain |
Hub Projection | 1 in |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 21, Outside Diameter 3.617 in, Pitch Diameter 3.355 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 2 3/4 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Cross, 1/4" FNPT (S-656)
- BUYERS PRODUCTS 35 Gallon Upright Aluminum Hydraulic Reservoir (UR35A)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-005)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 16 # of Teeth (60B16)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 19 # of Teeth (50B19FP)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth (50B9)
- TRITAN Sprocket , 60 Chain Size, 12 # of Teeth (60JA12H)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth (35BS11H X 1/2)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 40BS56 1 3/16 (40BS56 1 3/16)
- Zoro Select Chains & Chain Sprockets