Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 40B20SS
Zoro # G210986764
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bore Type Plain
- Number of Teeth 20
- Chain Number 40
- For Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40B20SS
- Zoro # G210986764
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Diameter | 3.457 in |
Bore Diameter | 5/8 in |
Pitch Diameter | 3.196 in |
Maximum Bore Diameter | 1 7/8 in |
Hub Diameter | 2 5/8 in |
Details
Item | Chain Sprocket |
Material | Stainless Steel |
Bore Type | Plain |
Number of Teeth | 20 |
Chain Number | 40 |
For Chain Pitch | 1/2 in |
Finish | Plain |
Standards | REACH Certification, RoHS Compliant |
Hub Projection | 1 in |
Hub Type | One Side |
For Number of Strands | Single |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 20, Outside Diameter 3.457 in, Pitch Diameter 3.196 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 2 5/8 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX95 Cogged V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ6)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- PETROCHEM Food Grade Divider Oil 90, 1 Gal. (DIVIDER OIL 90-001)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-3B)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60SK28)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20H X 5/8 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 14 # of Teeth (08BS14H X 20)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 7/16 (60BS20HT 1 7/16)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13F-1/2)
- Zoro Select Chains & Chain Sprockets