Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 40B19SS
Zoro # G910986774
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Material Stainless Steel
- Chain Number 40
- Number of Teeth 19
- Maximum Bore Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40B19SS
- Zoro # G910986774
- Country of Origin China
- Category Chain Sprockets
Dimensions
Maximum Bore Diameter | 1 3/4 in |
Pitch Diameter | 3.038 in |
Bore Diameter | 5/8 in |
Outside Diameter | 3.3 in |
Hub Diameter | 2 1/2 in |
Details
Bore Type | Plain |
Material | Stainless Steel |
Chain Number | 40 |
Item | Chain Sprocket |
Number of Teeth | 19 |
Standards | REACH Certification, RoHS Compliant |
Finish | Plain |
For Chain Pitch | 1/2 in |
Hub Projection | 1 in |
Hub Type | One Side |
For Number of Strands | Single |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 2 1/2 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (CB162210)
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 36 # of Teeth (35BS36H X 5/8)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 10# of Teeth (25B10SS)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth (40B11)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS20 1 15/16 (80BS20 1 15/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35BS11H X 5/8)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth (50B14)
- Zoro Select Chains & Chain Sprockets