Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 3/8" Bore Diameter, SS
Mfr # 25B36SS
Zoro # G710986738
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 25
- Material Stainless Steel
- Number of Teeth 36
- Bore Type Plain
- Hub Projection 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25B36SS
- Zoro # G710986738
- UPC # 00195057389069
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Diameter | 1 1/2 in |
Pitch Diameter | 2.869 in |
Outside Diameter | 3.008 in |
Bore Diameter | 3/8 in |
Maximum Bore Diameter | 1 in |
Details
Chain Number | 25 |
Material | Stainless Steel |
Number of Teeth | 36 |
Item | Chain Sprocket |
Bore Type | Plain |
Hub Projection | 0.75 in |
Finish | Plain |
Standards | REACH Certification, RoHS Compliant |
For Chain Pitch | 1/4 in |
Hub Type | One Side |
For Number of Strands | Single |
Description
Chain Sprocket, Bore Diameter 3/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 in, Number of Teeth 36, Outside Diameter 3.008 in, Pitch Diameter 2.869 in, Bore Type Plain, Chain Number 25, Finish Plain, Hub Diameter 1 1/2 in, Hub Projection 0.75 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE FB5016 X 3/4 CHAIN CPLG FLG, Actual 0.75" Bore dia, 1.44" Bore Length (099141)
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5178)
- D&D 60" Outside Length, 2/3" Top Width, 1 Ribs (BX57)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 3/4in (60BTL14H)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth (133566)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS60 2 15/16 (80BS60 2 15/16)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40B15F-7/8)
- Zoro Select Chain Sprockets