Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 3/4" Bore Diameter, SS
Mfr # 60B26SS
Zoro # G910986804
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Chain Number 60
- Number of Teeth 26
- Material Stainless Steel
- Hub Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60B26SS
- Zoro # G910986804
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Diameter | 4 in |
Outside Diameter | 6.627 in |
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 2 3/4 in |
Pitch Diameter | 6.222 in |
Details
Bore Type | Plain |
Chain Number | 60 |
Item | Chain Sprocket |
Number of Teeth | 26 |
Material | Stainless Steel |
Hub Type | One Side |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Finish | Plain |
For Chain Pitch | 3/4 in |
Hub Projection | 1.25 in |
Description
Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 26, Outside Diameter 6.627 in, Pitch Diameter 6.222 in, Bore Type Plain, Chain Number 60, Finish Plain, Hub Diameter 4 in, Hub Projection 1.25 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9493MPG, Pressure Line, 10 micron, Outside-In (MF0060489)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-501-6MP)
- KRYTOX 8 oz Moisture-Resistant Bearing Grease White (GPL-225)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 20 # of Teeth (50A20H X 5/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 15 # of Teeth (41B15F-1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth (50BS36 X 1 1/2)
- MARTIN SPROCKET & GEAR Spk Roller B, 80B19 (80B19)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 12 # of Teeth (41BS12H X 3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth (35B20F-5/8)
- Zoro Select Chains & Chain Sprockets