Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 3/4" Bore Diameter, SS
Mfr # 60B19SS
Zoro # G910986828
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Chain Number 60
- Material Stainless Steel
- Number of Teeth 19
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60B19SS
- Zoro # G910986828
- Country of Origin China
- Category Chain Sprockets
Dimensions
Maximum Bore Diameter | 2 3/8 in |
Hub Diameter | 3 1/2 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 4.557 in |
Outside Diameter | 4.945 in |
Details
Bore Type | Plain |
Chain Number | 60 |
Material | Stainless Steel |
Item | Chain Sprocket |
Number of Teeth | 19 |
Finish | Plain |
For Number of Strands | Single |
Hub Type | One Side |
For Chain Pitch | 3/4 in |
Standards | REACH Certification, RoHS Compliant |
Hub Projection | 1.25 in |
Description
Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 3/8 in, Number of Teeth 19, Outside Diameter 4.945 in, Pitch Diameter 4.557 in, Bore Type Plain, Chain Number 60, Finish Plain, Hub Diameter 3 1/2 in, Hub Projection 1.25 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.812 x 61.4in OC (2926V606)
- SUPCO MultiPlus Dual Brand V Belt, A69 (A69)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (16700004-100)
- GOODMAN Motor1/4HP Blower Motor (11091207SP)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 15 # of Teeth (80BS15H X 1 7/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 14 # of Teeth (41BS14H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 27 # of Teeth (60BS27H X 1 1/4)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (80BS18H X 1 1/2)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 14 # of Teeth (41B14F-1)
- Zoro Select Chain Sprockets