Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 3/4" Bore Diameter, SS
Mfr # 60B14SS
Zoro # G710986790
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 60
- Material Stainless Steel
- Number of Teeth 14
- Bore Type Plain
- Standards REACH Certification, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60B14SS
- Zoro # G710986790
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Diameter | 3.37 in |
Maximum Bore Diameter | 1 3/4 in |
Bore Diameter | 3/4 in |
Hub Diameter | 2 9/16 in |
Outside Diameter | 3.736 in |
Details
Chain Number | 60 |
Material | Stainless Steel |
Item | Chain Sprocket |
Number of Teeth | 14 |
Bore Type | Plain |
Standards | REACH Certification, RoHS Compliant |
Hub Type | One Side |
Hub Projection | 1.25 in |
For Number of Strands | Single |
For Chain Pitch | 3/4 in |
Finish | Plain |
Description
Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 14, Outside Diameter 3.736 in, Pitch Diameter 3.37 in, Bore Type Plain, Chain Number 60, Finish Plain, Hub Diameter 2 9/16 in, Hub Projection 1.25 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Thru Socket, Hose Stem, 1/2"x3/8" (FS308)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- MAIN FILTER Hydraulic Filter, replaces TEXAS FILTRATION 36998, 10 micron, Outside-In, Cellulose (MF0614302)
- PARKER Piston Accumulator, 0.25 Gal, 1 1/16-12 (ACP05AA100E1KTC)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40BS11H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 25 # of Teeth (40BS25H X 7/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SK13 (100SK13)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50B15)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 40 # of Teeth (25B40)
- Zoro Select Chain Sprockets