Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 3/4" Bore Diameter, SS
Mfr # 50B26SS
Zoro # G310986732
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 26
- Chain Number 50
- Material Stainless Steel
- Bore Type Plain
- For Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50B26SS
- Zoro # G310986732
- Country of Origin China
- Category Chain Sprockets
Dimensions
Maximum Bore Diameter | 2 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 5.185 in |
Hub Diameter | 3 in |
Outside Diameter | 5.522 in |
Details
Item | Chain Sprocket |
Number of Teeth | 26 |
Chain Number | 50 |
Material | Stainless Steel |
Bore Type | Plain |
For Chain Pitch | 5/8 in |
Standards | REACH Certification, RoHS Compliant |
Hub Projection | 1.25 in |
Finish | Plain |
For Number of Strands | Single |
Hub Type | One Side |
Description
Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 in, Number of Teeth 26, Outside Diameter 5.522 in, Pitch Diameter 5.185 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 3 in, Hub Projection 1.25 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.437 x 46.8in OC (2322V461)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-5-90)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 55" (BX55)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,140 Nameplate RPM, 48 Frame (B370-6E)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 40BS30HT 3/4 (40BS30HT 3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 13 # of Teeth (50B13F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 40 # of Teeth (50BTL40)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 16 # of Teeth (60BS16H X 1 1/2)
- TSUBAKI Sprocket, 3/4" Bore Dia., 12 Teeth (2062B12)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50BS18H X 1 1/4)
- Zoro Select Chain Sprockets