Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 3/4" Bore Diameter, SS
Mfr # 50B24SS
Zoro # G910986743
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Chain Number 50
- Bore Type Plain
- Number of Teeth 24
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50B24SS
- Zoro # G910986743
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 4.788 in |
Hub Diameter | 3 in |
Outside Diameter | 5.12 in |
Details
Item | Chain Sprocket |
Material | Stainless Steel |
Chain Number | 50 |
Bore Type | Plain |
Number of Teeth | 24 |
Finish | Plain |
Hub Type | One Side |
Hub Projection | 1.25 in |
For Number of Strands | Single |
For Chain Pitch | 5/8 in |
Standards | REACH Certification, RoHS Compliant |
Description
Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 in, Number of Teeth 24, Outside Diameter 5.12 in, Pitch Diameter 4.788 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 3 in, Hub Projection 1.25 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (DPEP050616)
- ALEMITE Grease Gun, Lever Gun, Sm, L 16", Aluminum (500)
- 3M Vacuum Hose Swivel Adapter 30442, 1in IDx1in ID Thread, 1/pk (30442)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 10 # of Teeth (08BS10H X 12)
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 16 # of Teeth (50B16H X 5/8 MPB)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 40 # of Teeth (60A40 X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40BS10H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-7/8 Bore Dia., 25 # of Teeth (80BS25 X 1 7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 14 # of Teeth (80BS14H X 1 15/16)
- Zoro Select Chain Sprockets