Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1/4" Bore Diameter, SS
Mfr # 25B23SS
Zoro # G010986728
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Chain Number 25
- Material Stainless Steel
- Number of Teeth 23
- Hub Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25B23SS
- Zoro # G010986728
- UPC # 00195057388994
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Diameter | 1 1/2 in |
Bore Diameter | 1/4 in |
Maximum Bore Diameter | 1 in |
Pitch Diameter | 1.836 in |
Outside Diameter | 1.969 in |
Details
Bore Type | Plain |
Chain Number | 25 |
Material | Stainless Steel |
Number of Teeth | 23 |
Item | Chain Sprocket |
Finish | Plain |
For Chain Pitch | 1/4 in |
Hub Type | One Side |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Hub Projection | 0.625 in |
Description
Chain Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 in, Number of Teeth 23, Outside Diameter 1.969 in, Pitch Diameter 1.836 in, Bore Type Plain, Chain Number 25, Finish Plain, Hub Diameter 1 1/2 in, Hub Projection 0.625 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.6A (LS35-1B4TN-24)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- FJC R1234Yf Manual Coupler (6801)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Sprocket, 3/4 Pitch, 45 Teeth, Taper Bushed (60BTL45)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 13 # of Teeth (35BS13H X 3/4)
- MARTIN SPROCKET & GEAR Spk Roller B, 80B35 (80B35)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 23 # of Teeth (40BS23H X 5/8)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50BTL60)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 17 # of Teeth (80BS17H X 1 1/4)
- Zoro Select Chains & Chain Sprockets