Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1/4" Bore Diameter, SS
Mfr # 25B22SS
Zoro # G410986762
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bore Type Plain
- Number of Teeth 22
- Chain Number 25
- Outside Diameter 1.889 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25B22SS
- Zoro # G410986762
- UPC # 00195057388987
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Diameter | 1.889 in |
Maximum Bore Diameter | 15/16 in |
Bore Diameter | 1/4 in |
Pitch Diameter | 1.757 in |
Hub Diameter | 1 7/16 in |
Details
Material | Stainless Steel |
Bore Type | Plain |
Number of Teeth | 22 |
Item | Chain Sprocket |
Chain Number | 25 |
Hub Type | One Side |
Finish | Plain |
For Chain Pitch | 1/4 in |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Hub Projection | 0.625 in |
Description
Chain Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 15/16 in, Number of Teeth 22, Outside Diameter 1.889 in, Pitch Diameter 1.757 in, Bore Type Plain, Chain Number 25, Finish Plain, Hub Diameter 1 7/16 in, Hub Projection 0.625 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 930119Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- BESTORQ 5M Timing Belts, 400-5M-15 (400-5M-15)
- TSUBAKI Detacher, Chain (D-60)
- ALLIANCE HOSE & RUBBER CO Alliance Hose Spiral Wrap Hose Guard For 7/8" to 1-1/8" OD 100' (SHW025-100B)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (60BS18H X 1 7/16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 20 # of Teeth (D60BS20H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60BS10H X 1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40B12F-5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60BS13H X 1 1/4)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- Zoro Select Chains & Chain Sprockets