Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1/2" Bore Diameter, SS
Mfr # 40B15SS
Zoro # G810986744
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bore Type Plain
- Number of Teeth 15
- Chain Number 40
- For Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40B15SS
- Zoro # G810986744
- Country of Origin China
- Category Chain Sprockets
Dimensions
Maximum Bore Diameter | 1 1/4 in |
Outside Diameter | 2.652 in |
Bore Diameter | 1/2 in |
Pitch Diameter | 2.405 in |
Hub Diameter | 1 13/16 in |
Details
Material | Stainless Steel |
Item | Chain Sprocket |
Bore Type | Plain |
Number of Teeth | 15 |
Chain Number | 40 |
For Chain Pitch | 1/2 in |
Hub Type | One Side |
Finish | Plain |
Hub Projection | 0.875 in |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Description
Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 15, Outside Diameter 2.652 in, Pitch Diameter 2.405 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 1 13/16 in, Hub Projection 0.875 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 7/8 Id, 1-7/8 Od, 0.5 Width, 150675 (150675)
- LUBRIPLATE Fmo-1100-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid (L0886-057)
- GATES Hi-Power II Belts, B172 (B172)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (20RK85)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (40B23F-1D)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50BTL48)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth (50BS17H X 1 1/8)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 60SF70 (60SF70)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 7/8 FB (250A-1 TL 7/8 FB)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B14SS (40B14SS)
- Zoro Select Chain Sprockets