Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1/2" Bore Diameter, SS
Mfr # 40B13SS
Zoro # G610986753
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Chain Number 40
- Number of Teeth 13
- Bore Type Plain
- For Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40B13SS
- Zoro # G610986753
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Diameter | 2.089 in |
Hub Diameter | 1 7/16 in |
Bore Diameter | 1/2 in |
Outside Diameter | 2.33 in |
Maximum Bore Diameter | 1 1/16 in |
Details
Material | Stainless Steel |
Item | Chain Sprocket |
Chain Number | 40 |
Number of Teeth | 13 |
Bore Type | Plain |
For Chain Pitch | 1/2 in |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Finish | Plain |
Hub Type | One Side |
Hub Projection | 0.875 in |
Description
Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 1/16 in, Number of Teeth 13, Outside Diameter 2.33 in, Pitch Diameter 2.089 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 1 7/16 in, Hub Projection 0.875 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Repair Kit, For 4vv75 (E702970GRG)
- LOADMASTER LM8800683 Replacement/Interchange Hydraulic Filter (MF0430769)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 3.797 in (50BTL19H)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 21 # of Teeth (50B21F-1)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth (40B11)
- MARTIN SPROCKET & GEAR Spk Roller Ds A, DS50A19 (DS50A19)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 13 # of Teeth (60BS13H X 1 3/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 32 # of Teeth (50BS32H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (50BS20H X 1 1/4)
- Zoro Select Chain Sprockets