Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1/2" Bore Diameter, SS
Mfr # 40B12SS
Zoro # G910986729
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Chain Number 40
- Number of Teeth 12
- Material Stainless Steel
- Hub Type One Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40B12SS
- Zoro # G910986729
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Diameter | 1/2 in |
Pitch Diameter | 1.932 in |
Maximum Bore Diameter | 15/16 in |
Hub Diameter | 1 7/16 in |
Outside Diameter | 2.17 in |
Details
Item | Chain Sprocket |
Bore Type | Plain |
Chain Number | 40 |
Number of Teeth | 12 |
Material | Stainless Steel |
Hub Type | One Side |
Hub Projection | 0.875 in |
Standards | REACH Certification, RoHS Compliant |
For Chain Pitch | 1/2 in |
For Number of Strands | Single |
Finish | Plain |
Description
Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 15/16 in, Number of Teeth 12, Outside Diameter 2.17 in, Pitch Diameter 1.932 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 1 7/16 in, Hub Projection 0.875 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- GATES Hydraulic Coupling-Megacrimp, G25165-0606 (G25165-0606)
- PERFORMANCE TOOL Universal Camshaft Bearing Tool, W89220 (W89220)
- D&D Timing Belt, H, 3 x 54in PL, T108 (540H300)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60Q60)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS54 1 3/16 (60BS54 1 3/16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 13 # of Teeth (41BS13H X 3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11F-3/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 28 # of Teeth (40BS28H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 13 # of Teeth (35BS13H X 3/4)
- Zoro Select Chains & Chain Sprockets