Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1" Bore Diameter, SS
Mfr # 80B11SS
Zoro # G910986781
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Teeth 11
- Chain Number 80
- Bore Type Plain
- Maximum Bore Diameter 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80B11SS
- Zoro # G910986781
- Country of Origin China
- Category Chain Sprockets
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 4.01 in |
Bore Diameter | 1 in |
Pitch Diameter | 3.55 in |
Details
Item | Chain Sprocket |
Material | Stainless Steel |
Number of Teeth | 11 |
Chain Number | 80 |
Bore Type | Plain |
For Chain Pitch | 1 in |
Hub Type | One Side |
For Number of Strands | Single |
Description
Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 11, Outside Diameter 4.01 in, Pitch Diameter 3.55 in, Bore Type Plain, Chain Number 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Torque-Tamer Friction Disc, For Use With Torque-Tamer Size 70 Mechanical Clutch (096068)
- ARO Element, Coalescing, For 3000 Series (104447)
- D&D 97" Outside Length, 2/3" Top Width, 1 Ribs (B94/5L970)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame (30PT42)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth (35B16)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- TSUBAKI Sprocket, 25 Chain Size, 1/2 Bore Dia., 45 # of Teeth (25B45)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth (40BS17H X 3/4)
- OREGON SpeedCut Nano Conversion Kit, 16IN 325LP for Husqvarna T525 (637267)
- Zoro Select Chains & Chain Sprockets