Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1" Bore Diameter, SS
Mfr # 50B48SS
Zoro # G510986839
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 50
- Bore Type Plain
- Number of Teeth 48
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50B48SS
- Zoro # G510986839
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Diameter | 9.911 in |
Bore Diameter | 1 in |
Hub Diameter | 3 3/4 in |
Pitch Diameter | 9.556 in |
Maximum Bore Diameter | 2 1/2 in |
Details
Chain Number | 50 |
Bore Type | Plain |
Item | Chain Sprocket |
Number of Teeth | 48 |
Material | Stainless Steel |
Finish | Plain |
For Chain Pitch | 5/8 in |
Hub Projection | 1.25 in |
For Number of Strands | Single |
Hub Type | One Side |
Standards | REACH Certification, RoHS Compliant |
Description
Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 1/2 in, Number of Teeth 48, Outside Diameter 9.911 in, Pitch Diameter 9.556 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 3 3/4 in, Hub Projection 1.25 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bowl Kit (BKF45M)
- SOLBERG Filter Element, Polyester, 5 Microns (275P)
- DODGE Light Duty Bushings (H), H X 1-3/16-KW BUSHING (H X 1-3/16-KW BUSHING)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1157mm (SPA1157)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- MARTIN SPROCKET & GEAR Spk Roller Torque Limiter, 60TTA18-35 (60TTA18-35)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 22 # of Teeth (50B22F-1)
- TRITAN Sprocket , 80 Chain Size, 30 # of Teeth (80SF30H)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 26 # of Teeth (35BS26H X 1)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 19 # of Teeth (35BS19H X 1/2)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- Zoro Select Chains & Chain Sprockets