Shop All Chain Slings
Zoro Select
Chain Sling, 5 ft. L, TOS Sling Type
Mfr # 200000969
Zoro # G0352289
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 3
- Sling Type TOS
- Sling Length 5 ft
- Sling Capacity @ 30 Degrees 10,600 lb
- Sling Capacity @ 45 Degrees 15,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200000969
- Zoro # G0352289
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Length of Sling Leg | 3.3 ft |
Manufacturers Warranty Length | 1 yr |
Master Link/Bail Opening Height | 10 in |
Length | 5 ft. |
Master Link/Bail Overall Height | 9 in |
Master Link/Bail Opening Width | 3 1/2 in |
Hook Opening Width | 1 5/8 in |
Chain Trade Size | 3/8 in |
Sling Leg Length | 3 1/4 ft |
Master Link Inside Length | 10 in |
Master Link Inside Width | 3 1/2 in |
Description
Chain Sling, Sling Type TOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 3, Sling Leg Length 3 1/4 ft, Load Capacity @ 30 Degrees 10,600 lb, Load Capacity @ 45 Degrees 15,100 lb, Load Capacity @ 60 Degrees 18,400 lb, Hook Opening Width 1 5/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 in, Master Link Inside Width 3 1/2 in, Chain Color Black, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, PREMRECOVERYSTRAP -3X30' (88924)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- WERNER Extension Plank, 6 ft. L, 2 In. H (PA206)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 8ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-08)
- ZORO SELECT Chain Sling, 10 ft. L, SGG Sling Type (200001432)
- ZORO SELECT Chain Sling, 5 ft. L, SGG Sling Type (200003049)
- ZORO SELECT Chain Sling, 5 ft. L, DOG Sling Type (200001548)
- ZORO SELECT Chain Sling, 5 ft. L, QOS Sling Type (200002844)
- INDUSCO Hook, 5/16", Clevis, Grab Ht (47400056)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100DOG-4)
- INDUSCO Hook, 3/8", G80, Clevis Sling, Alloy, w/Latch (47400301)
- Zoro Select Chain Slings