Shop All Chain Slings
Zoro Select
Chain Sling, 5 ft. L, SOG Sling Type
Mfr # 200003061
Zoro # G0352410
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOG
- Sling Length 5 ft
- Sling Capacity @ 90 Degrees 7,100 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200003061
- Zoro # G0352410
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Master Link/Bail Overall Height | 7 1/2 in |
Master Link/Bail Opening Width | 3 in |
Length of Sling Leg | 3.9 ft |
Length | 5 ft. |
Manufacturers Warranty Length | 1 yr |
Master Link/Bail Opening Height | 6 in |
Master Link Inside Width | 3 in |
Master Link Inside Length | 6 in |
Hook Opening Width | 1/2 in |
Chain Trade Size | 3/8 in |
Sling Leg Length | 3 7/8 ft |
Description
Chain Sling, Sling Type SOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 3 7/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1/2 in, Load Capacity @ 90 Degrees 7,100 lb, Hook Type Included Grab Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Champion Swivel Caster, 12" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-12DT)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48582)
- ZORO SELECT Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb (WFT-35H-3/4)
- VESTIL Fork Rear Spacer, 5" Width, PR (FRS-5-12)
- ZORO SELECT Chain Sling, 5 ft. L, SGG Sling Type (200003049)
- ZORO SELECT Chain Sling, 5 ft. L, QOS Sling Type (200002844)
- ZORO SELECT Chain Sling, 5 ft. L, DOG Sling Type (200001548)
- ZORO SELECT Chain Sling, 5 ft. L, TOS Sling Type (200000969)
- ZORO SELECT Chain Sling, 10 ft. L, SGG Sling Type (200001432)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100TOG-12)
- EVEREST 3" X 6Ft 8600 LBS 2 PLY FLAT EYE-EYE SLING (C1138)
- Zoro Select Chain Slings