Shop All Chain Slings
Zoro Select
Chain Sling, 5 ft. L, SGG Sling Type
Mfr # 200003049
Zoro # G0352313
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SGG
- Sling Capacity @ 90 Degrees 12,000 lb
- Grade 80
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 200003049
- Zoro # G0352313
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 1/2 in |
Length | 5 ft. |
Manufacturers Warranty Length | 1 yr |
Length of Sling Leg | 3.8 ft |
Chain Trade Size | 1/2 in |
Hook Opening Width | 41/64 in |
Sling Leg Length | 3 3/4 ft |
Description
Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 3 3/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 41/64 in, Load Capacity @ 90 Degrees 12,000 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (2608R2632A6E12B4W5C1P6)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x24x67 In. (3TPC5)
- DAYTON 1/8 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD8)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/64 in Hook Opening (49CX79)
- ZORO SELECT Chain Sling, 10 ft. L, SGG Sling Type (200001432)
- ZORO SELECT Chain Sling, 5 ft. L, QOS Sling Type (200002844)
- ZORO SELECT Chain Sling, 5 ft. L, DOG Sling Type (200001548)
- ZORO SELECT Chain Sling, 5 ft. L, TOS Sling Type (200000969)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 5 ft (38DOSW10X5)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x8 ft (EE2-9802X8-KIN)
- Zoro Select Chain Slings