Shop All Chain Slings
This Product is Discontinued
Zoro Select
Chain Sling, 5 ft. L, QOS Sling Type (Discontinued)
Mfr # 200003223
Zoro # G0352517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sling Legs 4
- Sling Type Oblong, Sling Hook
- Sling Length 5 ft
- Sling Capacity @ 30 Degrees 18,000 lb
- Sling Capacity @ 45 Degrees 25,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200003223
- Zoro # G0352517
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 1/2 in |
Length of Sling Leg | 3 ft |
Length | 5 ft. |
Master Link/Bail Opening Width | 4 in |
Master Link/Bail Opening Height | 12 in |
Master Link/Bail Overall Height | 14 1/2 in |
Manufacturers Warranty Length | 1 yr |
Chain Trade Size | 1/2 in |
Hook Opening Width | 2 in |
Sling Leg Length | 3 ft |
Master Link Inside Length | 12 in |
Master Link Inside Width | 4 in |
Description
Chain Sling, Sling Type Oblong, Sling Hook, Sling Material Steel, Chain Grade 80, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 3 ft, Load Capacity @ 30 Degrees 18,000 lb, Load Capacity @ 45 Degrees 25,500 lb, Load Capacity @ 60 Degrees 31,200 lb, Hook Opening Width 2 in, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 4 in, Chain Color Black, Blue, Chain Finish Plain, Fitting Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.