Shop All Chain Slings
Zoro Select
Chain Sling, 10 ft. L, SGG Sling Type
Mfr # 200001432
Zoro # G0352261
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SGG
- Sling Capacity @ 90 Degrees 12,000 lb
- Grade 80
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200001432
- Zoro # G0352261
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length of Sling Leg | 8.8 ft |
Length | 10 ft. |
Hook Opening Width | 41/64 in |
Chain Trade Size | 1/2 in |
Sling Leg Length | 8 3/4 ft |
Description
Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 8 3/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 41/64 in, Load Capacity @ 90 Degrees 12,000 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Polyolefin, 3 in, 270 lb (P2S-PB030G-P)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- ZORO SELECT Chain Sling, 5 ft. L, SGG Sling Type (200003049)
- ZORO SELECT Chain Sling, 5 ft. L, DOG Sling Type (200001548)
- ZORO SELECT Chain Sling, 5 ft. L, TOS Sling Type (200000969)
- ZORO SELECT Chain Sling, 5 ft. L, QOS Sling Type (200002844)
- STARKE Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 20 ft (SCSG80516-2LSA-20)
- STREN-FLEX Chain Sling, 3/8in Size, 6 ft L, SOG Sling (SF1206G10SOG)
- STARKE Chain Sling, 3/8in, G100, Sling Hook, with Chain Adjuster, 17 ft (SCSG10038-1LSA-17)
- Zoro Select Slings