Shop All Crowd Control Post & Ropes
Zoro Select
Chain, Plastic, Red and White, 2"
Mfr # 50035-100
Zoro # G3762223
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Color Red, White
- Overall Length 100 ft
- Material Plastic
- Application Safety and Crowd Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50035-100
- Zoro # G3762223
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 100 ft |
Link Outside Length | 2 in |
Details
Item | Plastic Chain |
Color | Red, White |
Material | Plastic |
Application | Safety and Crowd Control |
Description
Plastic Chain, Length 100 ft, Color Red, White, Material Plastic, Link Outside Length 2 in, Indoor/Outdoor Usage Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE A-Frame Barricade, 1-8 ft., I-Beam, EG (203-A8EG)
- SHOWA ATLAS Glove Atlas Therma Large (451L-09.RT)
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- QUEUE SOLUTIONS WallPro 400, Black, 13' Maroon Belt (WP400B-MN130)
- ZORO SELECT Plastic Chain, 1-1/2 in. x 500 ft. L, Red (30005-500)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Green Plastic Chain (30014-50)
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- ZORO SELECT Stanchion, Post Dia. 2", White (93501)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- Zoro Select Crowd Control