Shop All Crowd Control Accessories
Zoro Select
Chain Link, Yellow, 2" Size, Plastic
Mfr # 51702-10
Zoro # G7671303
product price: $5.85
/pk 10, $0.59/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 in Chain
- Color Yellow
- Finish Gloss
- Size 2 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51702-10
- Zoro # G7671303
- UPC # 044865517020
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 2 in |
Overall Height | 29/100 in |
Overall Width | 1 29/100 in |
Overall Length | 2 3/25 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 2 in Chain |
Color | Yellow |
Finish | Gloss |
Material | Polyethylene |
Compatible Barrier | Chain |
Product Type | Master Link |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 2 in Chain, Compatible Barrier Chain, Color Yellow, Overall Height 29/100 in, Overall Length 2 3/25 in, Overall Width 1 29/100 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Captiv Adjust Bar (M095AA00)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, XL (RWG800XL)
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- JJ KELLER Number Label, 1, Black, PK50 (2958)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- MR. CHAIN Sign Adapter, HDPE, Yellow, 2In, PK6 (91902-6)
- Zoro Select Crowd Control