Shop All Crowd Control Accessories
Zoro Select
Chain Link, White, 2" Size, Plastic
Mfr # 51701-10
Zoro # G7671251
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With 2 in Chain
- Finish Gloss
- Size 2 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51701-10
- Zoro # G7671251
- UPC # 044865517013
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 2 in |
Overall Width | 1 29/100 in |
Overall Length | 2 3/25 in |
Details
Item | Chain Link for Plastic Chain Barrier |
Color | White |
For Use With | 2 in Chain |
Finish | Gloss |
Material | Polyethylene |
Product Type | Master Link |
Compatible Barrier | Chain |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 2 in Chain, Compatible Barrier Chain, Color White, Overall Length 2 3/25 in, Overall Width 1 29/100 in, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 24-0788 Oxygen Sensor For Pca, (24-0788)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Medium (8384)
- 3M Head Harness Assembly, PK5 (6582)
- BRADY Ball Valve Lockout, Fits Sz 1/4 to 1 In (65666)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- Zoro Select Crowd Control