Shop All Crowd Control Accessories
Zoro Select
Chain Link, White, 2" Size, Plastic
Mfr # 50701-10
Zoro # G7671242
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With 2 in Chain
- Finish Gloss
- Size 2 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50701-10
- Zoro # G7671242
- UPC # 044865507014
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 2 in |
Overall Height | 23/100 in |
Overall Length | 1 93/100 in |
Overall Width | 1 3/50 in |
Details
Item | Chain Link for Plastic Chain Barrier |
Color | White |
For Use With | 2 in Chain |
Finish | Gloss |
Material | Polyethylene |
Product Type | Master Link |
Compatible Barrier | Chain |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 2 in Chain, Compatible Barrier Chain, Color White, Overall Height 23/100 in, Overall Length 1 93/100 in, Overall Width 1 3/50 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Elbow Pads, Hard, EVA, Universal, PR (DEP-B)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 200 Pairs (LL-1)
- 3M Particulate Respirator, 8511, Series/N95 (51138-54343)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- Zoro Select Crowd Control Accessories