Shop All Crowd Control Accessories
Zoro Select
Chain Link, White, 1-1/2" Size, Plastic
Mfr # 30701-10
Zoro # G7671111
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 1/2 in Chain
- Color White
- Finish Gloss
- Size 1 1/2 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30701-10
- Zoro # G7671111
- UPC # 044865307010
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 1 1/2 in |
Overall Height | 21/100 in |
Overall Width | 71/100 in |
Overall Length | 1 11/25 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 1 1/2 in Chain |
Color | White |
Finish | Gloss |
Material | Polyethylene |
Product Type | Master Link |
Compatible Barrier | Chain |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 1 1/2 in Chain, Compatible Barrier Chain, Color White, Overall Height 21/100 in, Overall Length 1 11/25 in, Overall Width 71/100 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Black (19139)
- STRANCO Calibration Label, ENG, Blue/White, PK350 (TC-90002)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- Zoro Select Crowd Control