Shop All Fences & Gates
Zoro Select
Chain Link Walk Gate, 9 ga, 48 W x 72 In H
Mfr # 4LVN2
Zoro # G0718645
original price:
$159.99
11% off
new price: $141.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$141.99
Free 30-Day Returns
Key Features
- Mesh Size 2 3/8 in
- Color Silver
- Material Steel
- Finish Galvanized
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVN2
- Zoro # G0718645
- UPC # 190735514771
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 72 in |
Mesh Size | 2 3/8 in |
Width | 48 in |
Overall Width | 4 ft |
Overall Height | 6 ft |
Details
Color | Silver |
Material | Steel |
Item | Chain Link Walk Gate |
Finish | Galvanized |
Gauge | 9 ga |
Product Type | Chain Link Walk Gate |
Description
Chain Link Walk Gate, Overall Width 4 ft, Color Silver, Finish Galvanized, Gauge 9 ga, Overall Height 6 ft, Material Steel, Mesh Size 2 3/8 in, Product Type Chain Link Walk Gate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Oil 3" x3" x6" (A-1882916M91)
- BONIDE PRODUCTS SPIDER KILLER RTU 128 OZ (532)
- ZORO SELECT Picnic Table, 72" W x60" D, (12F621)
- SHAX BY ERGODYNE Single Lime Enclosed Pop-Up Tent Kit - 10ft x 10ft (6053)
- ZORO SELECT Chain Link Walk Gate, 9 ga, 48 W x 48 In H (4LVN1)
- ZORO SELECT Poultry Netting, Height 12 In, 50 Ft (4LVE9)
- ZORO SELECT Deer Fence, 7-1/2 ft. H, Black, 100 ft. L (60100109)
- ZORO SELECT Privacy Screen, Green, 7.8 x 150 Ft. (2A220044)
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF3)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, BigDiamond, Black, 24" x 48"/pc (BigDiamond_Black_1pc)
- Zoro Select Fences & Gates