Shop All Crowd Control Accessories
Zoro Select
Chain Link, Red, 3" Size, Plastic
Mfr # 80705-10
Zoro # G7671312
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3 in Chain
- Color Red
- Finish Gloss
- Size 3 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80705-10
- Zoro # G7671312
- UPC # 044865807053
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 3 in |
Overall Length | 2 93/100 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 3 in Chain |
Color | Red |
Finish | Gloss |
Material | Polyethylene |
Product Type | Master Link |
Compatible Barrier | Chain |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 3 in Chain, Compatible Barrier Chain, Color Red, Overall Length 2 93/100 in, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467P88)
- MILWAUKEE TOOL Demolition Gloves - Small, Small, Red/Black/Gray (48-22-8735)
- MCR SAFETY Beige Driver Syn Leather Red Fle, L, PK12 (3750L)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- DIABLO CONTROLS Single Card Rack, with Relay (RK-1R)
- Zoro Select Crowd Control Accessories