Shop All Crowd Control Accessories
Zoro Select
Chain Link, Red, 2" Size, Plastic
Mfr # 51705-10
Zoro # G7671382
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 in Chain
- Color Red
- Finish Gloss
- Size 2 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51705-10
- Zoro # G7671382
- UPC # 044865517051
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 2 in |
Overall Width | 1 29/100 in |
Overall Length | 2 3/25 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 2 in Chain |
Color | Red |
Finish | Gloss |
Material | Polyethylene |
Compatible Barrier | Chain |
Product Type | Master Link |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 2 in Chain, Compatible Barrier Chain, Color Red, Overall Length 2 3/25 in, Overall Width 1 29/100 in, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, XL, 1 PR (CRT13J)
- WORKLON Disposable Hood, Polyester Taffata, L (1076-LARGE)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, S (FOs900167-86W-S)
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- MR. CHAIN Sign Adapter, HDPE, Yellow, 2In, PK6 (91902-6)
- Zoro Select Crowd Control