Shop All Crowd Control Accessories
Zoro Select
Chain Link, Red, 2" Size, Plastic
Mfr # 50705-10
Zoro # G7671297
original price:
$4.78
13% off
new price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With 2 in Chain
- Finish Gloss
- Size 2 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50705-10
- Zoro # G7671297
- UPC # 044865507052
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 2 in |
Overall Height | 23/100 in |
Overall Width | 1 1/8 in |
Overall Length | 2 1/50 in |
Details
Item | Chain Link for Plastic Chain Barrier |
Color | Red |
For Use With | 2 in Chain |
Finish | Gloss |
Material | Polyethylene |
Compatible Barrier | Chain |
Product Type | Master Link |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 2 in Chain, Compatible Barrier Chain, Color Red, Overall Height 23/100 in, Overall Length 2 1/50 in, Overall Width 1 1/8 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 6, 1 PR (STAGHVPN-6)
- SIGNMISSION OSHA Caution Decal, Slow Down Pedestrian Traffic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-CS-D-1824-L-19232)
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- SALISBURY Elec. Glove Protector, 10, Yellow, PR (LP10/10)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT Chain Link, White, 3" Size, Plastic (80701-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- VESTIL YELLOW BARRIER 48" W/WHEELED FEET (PRAIL-48-Y-WW)
- Zoro Select Crowd Control