Shop All Crowd Control Accessories
Zoro Select
Chain Link, Red, 1-1/2" Size, Plastic
Mfr # 30705-10
Zoro # G7671218
original price:
$3.49
5% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With 1 1/2 in Chain
- Finish Gloss
- Size 1 1/2 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30705-10
- Zoro # G7671218
- UPC # 044865307058
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 1 1/2 in |
Overall Height | 21/100 in |
Overall Length | 1 11/25 in |
Overall Width | 71/100 in |
Details
Item | Chain Link for Plastic Chain Barrier |
Color | Red |
For Use With | 1 1/2 in Chain |
Finish | Gloss |
Material | Polyethylene |
Compatible Barrier | Chain |
Product Type | Master Link |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 1 1/2 in Chain, Compatible Barrier Chain, Color Red, Overall Height 21/100 in, Overall Length 1 11/25 in, Overall Width 71/100 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, No Cell Phones Sign With Symbol, Portrait (OS-NS-A-710-V-14429)
- CONDOR Anti-Slip Tape, Black, 2 in x 60 ft. (GRAN13527)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00556 M 090)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, L (NBK3416L12)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ZORO SELECT Chain Link, White, 3" Size, Plastic (80701-10)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- Zoro Select Crowd Control