Shop All Traffic Barricades
Zoro Select
Chain Link, Polyethylene, Yellow
Mfr # 78246
Zoro # G3063173
product price: $49.99
/pk 36, $1.39/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene
- Width 50 4/5 mm
- Outside Diameter 2 in
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78246
- Zoro # G3063173
- UPC # 754473782467
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 50 4/5 mm |
Outside Diameter | 2 in |
Size | 2 in |
Overall Width | 50 4/5 mm |
Overall Height | 2 in |
Overall Length | 50 4/5 mm |
Details
Item | Chain Link for Plastic Chain Barrier |
Color | Yellow |
Material | Polyethylene |
For Use With | Chain |
Finish | Gloss |
Accessory Type | Chain Link |
Compatible Barrier | Chain |
Product Type | Chain Link |
Description
Chain Link for Plastic Chain Barrier, Product Type Chain Link, For Use With Chain, Compatible Barrier Chain, Color Yellow, Overall Height 2 in, Overall Length 50 4/5 mm, Overall Width 50 4/5 mm, Outside Diameter 2 in, Material Polyethylene, Finish Gloss, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Not A Fire Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape, Not A Fire Exit Sign (OS-NS-A-710-L-15120)
- HY-KO 3In Reflective Numbers, 10PK (A02114)
- NMC Restricted Area Maintenance Personnel Only Sign - Bilingual, ESRA15AB (ESRA15AB)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-4)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96923)
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- ZORO SELECT Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black (03-752-16)
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- Zoro Select Traffic Barricades