Shop All Crowd Control Accessories
Zoro Select
Chain Link, Orange, 3" Size, Plastic
Mfr # 80712-10
Zoro # G7671330
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3 in Chain
- Color Orange
- Finish Gloss
- Size 3 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80712-10
- Zoro # G7671330
- UPC # 044865807121
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 3 in |
Overall Length | 2 93/100 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 3 in Chain |
Color | Orange |
Finish | Gloss |
Material | Polyethylene |
Product Type | Master Link |
Compatible Barrier | Chain |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 3 in Chain, Compatible Barrier Chain, Color Orange, Overall Length 2 93/100 in, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 10, 2E Width (582072BLK100)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3765E/11XXL)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 150 ft (1EC19A)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- Zoro Select Crowd Control Accessories